Hose 3/4" X 20' with Static Wire
Features:
- Dispense diesel fuel, gasoline, kerosene, and petroleum oils
- Neoprene exterior
- Designed for use with all electric pumps
- High quality Nitrile inner tube
Weights & Dimensions
| Length | 240 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Weight | 8 lbs |
| Inlet Connection | 3/4 in |
| Hose Diameter | 3/4 in |
| Hose Length | 20.0 |
Product Details
| Type | Accessory |
| Outlet Connection Type | NPT |
| Color | Black |
| For Use With | Electric Pumps |
| Outlet | 3/4 |
| Manufacturers Part Number | FRH07520 |
| Fuel Type | Gasoline, Diesel, Kerosene, Petroleum Oils |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Neoprene |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |