Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoeller

Model # :WBB985563

MPN #: 53-0001

Zoeller Mighty-Mate M53 Automatic Submersible Sump Pump 53-0001, 3/10 HP

Product Description
Zoeller M53 Mighty-mate automatic submersible pump for dewatering (sump) or effluent (septic tank systems). This pump has 1-1/2" NPT discharge and passes 1/2" solids. Designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Float operated - Corrosion-resistant, powder coated epoxy finish - No sheet metal parts to rust or corrode - Stainless steel screws, switch arm, guard and handle - No screens to clog - Watertight neoprene square ring between motor and pump housing - Solid buoyant polypropylene float - Entire unit pressure tested after assembly - Carbon and ceramic shaft seal.

PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width10-1/8 in
Height10-1/8 in
Weight23 lbs
Cord Length9 ft
Switch Off Height3 in
Switch On Height7-1/4 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature130 °F
Impeller MaterialEngineered Glass Filled Plastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number53-0001
SubmersibleYes
BrandZoeller
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorGreen
Amperage9.7 A
SeriesMighty-Mate
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour2580 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialCarbon/ceramic

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA, SSMPA, UL