The DW715 12-in single-bevel compound miter saw is powered by a 15 Amp motor to drive 4,000 RPM, delivering extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 5-1/2-in of base molding vertically and 5-1/2-in of crown molding vertically nested. Lightweight design and built-in carry handle for portability.
DeWalt® DWS715 12" Single Bevel Compound Miter Saw 15 Amp
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22 in |
| Width | 20 in |
| Height | 15 in |
| Weight | 36 lbs |
| Blade Size | 12 in |
| Arbor Size | 5/8 in |
Product Details
| Max RPM | 4000 rpm |
| Type | Corded |
| Corded/Cordless | Corded |
| Color | Yellow |
| Amperage | 15 A |
| Laser Guide | No |
| Voltage | 120 V |
| Phase | 1 |
| Manufacturers Part Number | DWS715 |
| Brand | DeWalt |
Related Products
Enhance productivity on the jobsite with the 20V Max 7-1/4 in. Sliding Miter Saw designed to make accurate cuts. For user convenience, this product includes a 20V MAX Battery and a Charger. Features: Utilizes 20V Max battery pack (DCB204) which provides on average 183 cuts of 2x4 Pine or 275 cuts of 3-1/4 pine baseboard Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility Capacity to cup 3-5/8" nested crown and 3-1/2 base vertically 5-1/2" 45 Degree Bevel Cut Adjustable stainless steel miter detent plate with 11 ...
Easily tackle demanding woodworking applications with the 60V MAX∗ 12in. Double Bevel Sliding Miter Saw. Cut. Capture. Charge™: with Regenerative Braking Technology to extend runtime with virtually every cut, up to 675 cuts in 3-1/4 in. MDF base molding or up to 255 cuts in pressure treated 4 in. x 4 in. timber, all on only one DEWALT FLEXVOLT® DCB609 battery. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust. The CUTLINE™ blade positioning system provides accurate cut line indication. The saw also features ...
Maximized for accuracy and capacity this 8-1/4-in table saw includes on-board storage for blade guard assembly, non-through cut riving knife, anti-kickback pawls, blade change wrenches, miter gauge and push stick. The powerful 15-amp, 5800-RPM motor alows users to complete a majority of applications. The rack and pinion fence allow for fast, easy adjustments and provides the capacity to rip 4x8-sheet goods.
Breeze through finishing cuts with the Flex 24V 12" Dual Bevel Sliding Miter Saw. This dual bevel sliding compound miter saw makes quick and easy bevel angle adjustments with its patented FastShift™ bevel lever. Its quick miter lock system sets the desired miter angle precisely while an LED shadow light aligns the blade to the cut line for ultimate accuracy. The 12-inch miter saw features a Spindle Stop™ shaft lock system for fast, easy blade changes and preventing inadvertent startups. An adjustable depth stop limits the depth of cut for dado and slot cuts, and table extensions ...
Make exceptional cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life. Designed for improved finish quality, the blades feature optimized tooth geometry designed for increased accuracy, specifically placed patented body slots and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life. Precision Tensioning For Added Stiffness To The Blade. Applications: Hardwood Softwood Trim Sheet Goods Melamine Non-Ferrous Plastic ...