Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220767

MPN #: 5280-01

Skil® Circular Saw, 7-1/4" Blade Dia., 15Amp, 5300 RPM, 15 Amp

Product Description
The Skil® 15A 7-1/4 In. Corded Circular Saw with Laser is a powerful saw for DIYers looking for advanced features. The electric circular saw features a 15-amp, 2.5-horsepower motor that delivers up to 5300 RPM for powering through lumber and sheet goods for a room addition, deck build, and many more big projects. Its single-beam laser guides accurate cutting while the integrated dust blower keeps the cut line sawdust-free. Its 51-degree bevel with positive stop at 45 degrees allows a variety of cuts with a 2-7/16-inch maximum cut capacity. The saw features a spindle lock as well as on-tool wrench storage for fast, convenient blade changes. This Skil® saw comes equipped with an included 7-1/4-inch 24-tooth carbide circular saw blade and carrying bag.

Features:
  • Contoured Main Handle: For Comfort And Control
  • Safety Lockout Guarded Trigger: Protects Against Accidental Starts


PRICE
$72.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Arbor Size5/8
Blade Diameter7-1/4 in

Product Details

RPM5300 rpm
TypeCircular Saw w/Laser
Metal/Wood CuttingWood
Amperage15 A
No Load Speed5300 RPM
KitKit
StyleCorded
Voltage120 V
DescriptionCircular Saw
Manufacturers Part Number5280-01
BrandSkil