Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WB320749

MPN #: DWS716

DeWalt® DWS716 12" Double-Bevel Compound Miter Saw

Product Description
DeWALT® DWS716 15 Amp 12" Electric Double-Bevel Compound Miter Saw

The 12 in. Double-Bevel Compound Miter Saw is powered by a 15 Amp motor that drives 3,800 rpm to deliver extended power and durability. This saw features a stainless-steel miter detent plate with 14 positive stops and cam miter lock system that provides repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. High-efficiency dust duct is concentrated at the point of cut for maximum collection. The lightweight design and built-in carry handle provide portability.
PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size12 in
Arbor Size1 in

Product Details

TypeMiter Saw
Corded/CordlessCorded
Amperage15 A
Dust Bag IncludedYes
Blade Speed3800 SFPM
Bevel TypeDual
StyleCompound
Laser GuideNo
SlidingNo
Voltage120 V
Phase1
Manufacturers Part NumberDWS716
Stand IncludedNo
BrandDeWalt