- Resolution 0.1°
- Accuracy: ±0.3°
- Buttons: on/off, zero
- With clamping screw to lock the blades
- Graduation of blade: 1/32" and 1mm
- Made of stainless steel, CR2032 battery, automatic power off
Insize 0-360° Electronic Protractor, 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 4-5/16 in |
| Max Measurement | 360° |
Product Details
| Type | Protractor |
| Digital | Yes |
| Color | Silver |
| Accuracy | (+/-)0.3° °F |
| Includes | Includes Clamping Screw, Plastic Case, Battery |
| Material | Stainless Steel |
| Graduation | 0.1° |
| Description | Electronic Protractor |
| Manufacturers Part Number | 2176-300 |
| Brand | InSize |