Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Performance Tool

Model # :WBB2871237

MPN #: W1643

Performance Tool 12 Ton Shorty Hydraulic Bottle Jack

Product Description
24,000 Pound capacity. Lift range:6 /11/14 to 13 in. Steel lifting saddle grooved for load gripping power. Patented bypass device protects against over pumping. Heat treated critical stress areas ensure long life performance. Folding handle for easy transport. Adjustable top screw to accommodate work hieghts. Ideal for auto, truck service, farm and shop use.

Features and Benefits:
  • 24,000 Lb capacity
  • Lift range of 6-11/16" to 13"
  • Steel lifting saddle grooved for load gripping power
  • Folding handle for easy transport
  • Patented bypass device protects against over pumping


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height6-11/16 in
Max Height13 in

Product Details

Capacity12TONS
Package Quantity1
Description12 Ton Shorty Hydraulic Bottle Jack
Manufacturers Part NumberW1643
For Use WithAuto, Truck Service and Farm
BrandPerformance Tool