Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091218

MPN #: BH2060B

Shinn Fu America Hydraulic Side Pump Bottle Jack, 6 Ton

Product Description
These Automotive Hydraulic Bottle Jacks are designed to lift, not support, rated capacity loads consisting of one end of a vehicle. Immediately after lifting, the load must be supported by a pair of appropriately rated jack stands.

Features:
  • 6 Ton Capacity
  • Hydraulic system is protected from internal damage by a by-pass mechanism
  • Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance
  • Fabricated from hard-cast steel with heat-treated critical stress areas
  • Unique cross-type forged release valve assures positive load control
  • Wide rugged base provides stability and strength
  • One Year Limited Warranty


PRICE
$67.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4 in
Height17-1/8 in
Weight Capacity6 Ton
Weight11.6 lbs
Max Height17-1/8 in
Low Height8-5/8 in
Base Dimensions4-1/2 L x 4 W in

Product Details

ColorRed
Capacity6 Ton
MaterialHard Cast Steel
DescriptionSide Pump
Manufacturers Part NumberBH2060B
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA