Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB498210

MPN #: FG471200BLA

Rubbermaid® Plastic Utility Truck, 800 lb Capacity

Product Description
One-piece, high-density, temperature-resistant polyethylene cleans easily and will not rust, dent or leak. Meets FDA and USDA requirements. Ideal for food processing, laundry and waste management. Strong powder coated metal caster frame with 2 swivel, 2 rigid rubber wheel casters mounted in diamond pattern allow turning on own radius. Includes steel support band to help prevent bulging while under load and are nestable to save space.

PRICE
$935.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width43-1/4 in
Height33-7/8 in
Weight Capacity800 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePlastic Bulk Box Truck
ColorBlack
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel9 bu
Capacity12 ft³
MaterialPlastic
Manufacturers Part NumberFG471200BLA
DutyMedium Duty
BrandRubbermaid

Warranty

Warranty1 yr