- 120/277V single pole clamp-on breaker lockout with cleat is made of high quality materials that are long lasting
- Robust and non-conductive
- Easy to use with screwing mechanism for secure fixation
- Can be used universally on common single pole circuit breakers
- With adapter for blade type electric fuses
- Holds 1 padlock
ABUS E201 120/277V Single Pole Clamp-On Breaker Lockout with Cleat, 00368 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.00 Sold in packages of 12 / $13.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 3 in |
| Depth | 1-3/4 in |
| Height | 8 in |
| Accepts Shackle Diameter | Fits 9/32" Shackle Dia. |
Product Details
| Type | Breaker Lockout |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Single Pole Circuit Breakers |
| Voltage | 120/277 V |
| Material | Moulded Glass Filled Nylon |
| Description | Circuit Breaker Lockout |
| Manufacturers Part Number | 368 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |