Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2305377

MPN #: PICOGLF20W12V120V

AIMS 2000 Watt Pure Sine Inverter Charger, PICOGLF20W12V120V

Product Description
The AIMS Power 2000 Watt Pure Sine Low Frequency Inverter has a built-in battery charger and transfer switch. This inverter charger is perfect for small-sized industrial applications that depend upon power being available even under heavy load. This heavy-duty inverter charger is ready to go wherever you need it. From off-grid home or business back up power systems to campsites, tailgating parties or solar systems. Use this product to power your essential household appliances during a power outage emergency. This inverter is also great in a smaller RV or boat.

This AIMS power inverter charger is capable of accepting any source of 120v AC power to charge batteries, including a gas or diesel generator or shore power at an RV park/truck stop. It will even accept power from an extension cord plugged into your wall outlet at home. This inverter charger is capable of a 6000 watt surge for 20 seconds and can run at 2000 watts continuously. It works with type-A plugs or a direct 3-wire terminal connection. This inverter comes with a dual-plug GFCI outlet with a reset button. This inverter will never completely drain your batteries as it's low-voltage shut-down keeps the voltage at either 10 volts or 10.5 volts depending on your selection. With the battery priority mode, you can set your inverter to run directly off of a battery back-up system instead of a generator or tertiary source of AC Power.

The inverter charger comes with a power saver mode that pulses every 30 seconds, attempting to detect a necessary load of 25 watts or more before it will turn on. Otherwise, the inverter will "sleep" and draw right around a half an amp per hour, saving you precious reserve power in your batteries until you need it.

Features:
  • 2000 watt low frequency inverter
  • 6000 watt surge for 20 seconds -3x surge capability
  • Battery Priority Selector
  • Terminal Block
  • GFCI - 15 amps
  • Marine Coated and Protected
  • Multi Stage Smart charger 70 Amp
  • Remote panel available
  • Auto gen start
  • Auto frequency
  • 10msec typical transfer time
  • 7 battery type settings for charger
  • Sselectable 25W power save mode (hibernation)
  • ETL Listed to UL 458 Standards and CSA 22.2 No 107.1


  • Output Specifications:
    • Continuous Output Power: 2000 Watts
    • Surge Rating: 6000 Watts (20 Seconds)
    • Output Waveform: Pure Sine/Same as input (Bypass Mode)
    • Output Voltage: 100-110-120Vac
    • Nominal Efficiency: >92% (Peak)
    • Line Mode Efficiency: >95%
    • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
    • Typical Transfer Time: 10ms (Max)
    • Bypass terminal breaker-30 amps
    • THD: < 10% DC


    • Input Specifications
      • Nominal Input Voltage: 12.0Vdc
      • Minimum Start Voltage: 10.0Vdc
      • Low Battery Alarm: 10.5Vdc-11.0Vdc
      • Low battery Trip: 10.0Vdc-10.5Vdc
      • High Voltage Alarm: 16.0Vdc
      • Low battery Voltage Restart: 13.0Vdc
      • Idle Consumption: 28 watts
      • Charger breaker-20 amps
      • Power Saver Mode Idle Consumption: <12.7 watts


      • Charger Specifications
        • Output voltage: Depends on battery type
        • Charger Rate: 70A


        • Dimensions:
          • Unit Size L x W x H: 15.35"x 11"x 7"
          • Shipping L x W x H: 20.5"X 13.8"X 12.2"
          • Unit Weight: 47.4 lbs.
          • Shipping Weight: 55 lbs.


PRICE
$1,069.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/32 in
Width11 in
Height7 in
Weight47.4 lbs

Product Details

No Load Current28 Watts A
Continuous Output Power2000 W
Suggested Add OnREMOTELF, PICGLFBATS
Internal Fuse ProtectionYes
Surge Watts6000 W
DC Amps166.6 A
Description2000 Watt Pure Sine Inverter Charger
Manufacturers Part NumberPICOGLF20W12V120V
Output Voltage120 VAC V
Outlet Socket TypeGFCI Resetable 20 amp AC Outlet & Hardwire
DC Input Voltage10-16 VDC
AC Amps16.6 A
BrandAIMS Power

Compliance & Certifications

CertificationsETL Certified Conforms to UL458 Standards