Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB1346071

MPN #: 7100230819

3M™ DBI-SALA® 1202790 Rope Lifeline, 50'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1202790 Rope Lifeline, 50'L, 310 Cap Lbs1202790

We offer an exhaustive line of twisted 3-strand and kernmantle type lifelines, available in assembly configurations with a snap hook or simple cut lengths only. We stock various sizes including ½ (12.7 mm), 5/8" (16 mm) and 3/4" (19 mm) in polyester, nylon and polyester/polypropylene blend construction to suit almost any need imaginable. Our lifelines are extremely durable and incorporate unique terminations for added strength and durability. We also offer several styles of counterweights to keep the lifeline taut and optimize performance for rope grab systems.
  • 50 ft. (15 m) rope lifeline
  • 5/8" (16 mm) diameter polyester/polypropylene blend
  • Built-in self locking snap hook at both ends
  • Durable, high strength 5-tuck splice
  • Equipped with 3M™ Connected Safety ID (CSID)
PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight Capacity310 lbs

Product Details

TypeVertical Lifeline
ColorWhite
Workers per System1
StyleBlended Rope
Leg Connection TypeNone
MaterialPolyester/Polypropylene Blend Rope, Zinc Plated Steel
Connector TypeSnap Hook
Installation- -
DescriptionRope Lifeline
Package Quantity1
Manufacturers Part Number7100230819
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1