Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345737

MPN #: 7012601516

3M™ DBI-SALA® 1231117 D-Ring Extension, D-ring, 1.5'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1231117 D-Ring Extension, D-ring, 1.5'L, 310 Cap Lbs1231117

Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 1.5 ft. (0.5 m) D-ring extension
  • Extends dorsal harness D-ring (or overhead anchor point)
  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hook
  • High strength D-ring tie-off point
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$105.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.5 ft
Weight Capacity310 lbs
SizeOne Size

Product Details

TypeAccessories
BeltNo
ColorYellow
For Use WithHarness Accessory
StyleAccessories
Leg Connection TypeD-ring
Back D-RingYes
MaterialSteel, Polyester
DescriptionD-Ring Extension
Package Quantity1
Manufacturers Part Number7012601516
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.3