Taper Length Drills

Taper Length Drills - Fractional Sizes
| Compare | Image | Material | Length | Flute Length | Flute Type | Drill Point Angle | Direction of Rotation | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | HSS | 8 in | 4-3/4 in | Standard | 118 Degrees | Right Hand | Ships Same Day WBB805452 | $15.25 | ||
![]() | HSS | 7-1/4 in | 4-5/8 in | Spiral | 118 Degrees | Right Hand | WBB2546204 | $39.36 | ||
![]() | HSS | 6-1/8 in | 3-3/4 in | Spiral | 118 Degrees | Right Hand | WBB2546357 | $18.74 ea. |

Taper Length Drills - Number Sizes
Related Products
Application: Used as gages, ground pins or raw materials for making tool bits and other cutting tools For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support Features: Ground to a true cylindrical form throughout their complete length, without any taper Hardened and ground and furnished in standard jobbers lengths Technical Data: Manufactured from high speed ...
Large size general-purpose drills with three-flatted 1/2" reduced shank. Manufactured from high-speed steel substrate. 118° split point for easier, more precise penetration. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Three flats on shank for a more positive grip in the drill chuck; flats reduce drill slippage under high loads. Ideal for portable drilling due to increased rigidity. Black and gold ...
Heavy duty construction and extra length to drill in a wide range of applications where extra reach is needed. Multiple lengths offered for popular drill diameters. Manufactured from high-speed steel. 118° K-Notched point. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials to prevent galling. For drilling in carbon steel, alloy steel or cast iron. Used in long reach applications. Made In USA. 30 Day Warranty.
Chicago-Latrobe 150 1/4-E HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
HSS Taper Shank Drill Applications: General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys Suitable for a variety of drilling applications and conditions Taper shanks are sized by the standard Morse taper sizes To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations Available in a wide range of Diameters and Lengths Features: Right hand (clockwise rotation) cutting direction Standard two ...




