Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB1346455

MPN #: 7012691243

3M™ DBI-SALA® 1231104 Web Positioning Lanyard, 4'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1231104 Web Positioning Lanyard, 4'L, 310 Cap Lbs1231104

Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 4 ft. (1.2m) single-leg lanyard
  • Ideal for work positioning or restraint
  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hooks at each end
  • Equipped with 3M™ Connected Safety ID (CSID)
PRICE
$165.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Weight Capacity310
Extended Length4' in
SizeOne Size
Lanyard Length4 ft
Strap Width1 in
Adjustable LengthNo
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length4'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialPolyester Web
Manufacturers Part Number7012691243
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeWeb Positioning Lanyard
ColorYellow
StyleStandard
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionWeb Positioning Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.3