Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346099

MPN #: 7100221375

3M™ DBI-SALA® 2103680 Reusable Roof Anchor, None, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 2103680 Reusable Roof Anchor, None, 310 Cap Lbs2103680

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Installs to sloped or flat wood roofs
  • Economical design is disposable
  • Fast and easy nail installation - Fastener kit included
  • Unique stamped design is bent to fit roof
  • Durable and corrosion resistant construction
  • Compact and lightweight design
  • 12-pack for added value
PRICE
$139.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size

Product Details

StyleFixed
TypeRoofing Anchors, Reusable
Material14 Gauge Zinc Plated Steel
Package Quantity1
DescriptionReusable Roof Anchor
ColorGold
Manufacturers Part Number7100221375
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502