Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345807

MPN #: 7012817091

3M™ DBI-SALA® 1234081 Adjustable Rope Lanyard, 4'-8'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1234081 Adjustable Rope Lanyard, 4'-8'L, 310 Cap Lbs1234081

Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 8 ft. (2.4m) adjustable rope positioning lanyard
  • Ideal for work positioning while pole climbing
  • Durable kernmantle rope with wear indicator
  • Abrasion resistant sleeve
  • User friendly self locking steel carabiner at one end
  • Lightweight aluminum rope adjuster with steel carabiner at one end
PRICE
$539.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Weight Capacity310
Extended Length8' in
SizeOne Size
Lanyard Length8 ft
Strap Width1/2 in
Harness Connection Gate Opening11/16
Adjustable LengthYes
Working Length8'

Product Details

Harness Connection MaterialSteel
TypeAdjustable Positioning
Number of Legs1
ColorYellow
StyleClimbing
Anchorage ConnectionSnap Hook
MaterialNylon Rope, Zinc Plated Steel
DescriptionAdjustable Rope Lanyard
Package Quantity1
Manufacturers Part Number7012817091
Lanyard MaterialNylon
Anchorage Connection MaterialSteel
Harness ConnectionCarbiner
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ASTM F887-04, ANSI Z359.1, ANSI Z359.3