- ShockWave2™ 100% Tie-Off Shock Absorbing Lanyard expands and contracts, with self locking snap hooks at center and flat steel hooks at leg ends
ShockWave2™ 100% Shock Absorbing Lanyards, DBI-Sala™ 1244412
Write a Review
|
Questions & Answers (0)
Product Description
SHOCKWAVE2 100% 6'
PRICE
$629.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 8-3/4 in |
| Height | 11-1/4 in |
| Weight Capacity | 310 |
| Weight | 7 lbs |
| Extended Length | 10 ft |
| Size | One Size |
| Lanyard Length | 6 ft |
| Strap Width | 2 in |
| Diameter | 1 in |
| Adjustable Length | No |
| Hook Opening | 2-1/4 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 4-1/2' - 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Rebar Hook |
| Material | Polyester |
| Manufacturers Part Number | 7100188780 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | 3M DBI-SALA |
| Type | Tubular Webbing |
| Color | Yellow |
| Series | ShockWave 2 |
| Description | ShockWave2 100 Percent Shock Absorbing Lanyards |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | Meets or exceeds all applicable industry Standards including OSHA, ANSI and the |