Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789592

MPN #: PWRIG500048120S

AIMS Power 5000 Watt 48 Volt Pure Sine Inverter, PWRIG500048120S

Product Description
This AIMS 5000 Watt 48 Volt Pure Sine Inverter boasts almost unheard of efficiency for an inverter of this size. Rated at 91% you won't see unnecessary drain from your battery, as you would from less efficient inverters. This inverter also is FCC rated and features GFCI plugs (regulated to 1500 watts max) for added safety. A direct connect terminal block has also been added in order to take advantage of the full power of the inverter through one output. This is useful for large appliances over 1500 watts, wiring to a service panel or adding multiple AC outlets. This inverter is also offered in 12Vdc and 24Vdc input models.

Features:
  • 5000 Watt continuous power
  • 10000 Watt surge for 0.5 second
  • 24 Volt DC input
  • Pure sine wave
  • 60hz or 50hz switch
  • Highly efficient - improved output at low voltage
  • 2 - GFCI Dual Outlet
  • Direct connect AC Terminal Block
  • Connector and cable for remote on/off switch
  • Isolated ground & neutral (bondable)
  • Short circuit protection (GFCI and AC Breaker)
  • On/off switch
  • 5 Function Protection LED indicator
  • AC Breaker
  • Dual cooling fans thermally controlled
  • Instruction manual
  • 1 year tech support
  • 1 Year Warranty Parts and Labor replacement


Specifications:
  • DC Input Voltage 48 V (41V-60V)
  • Output Voltage no load 120Vac +/- 3%
  • Continuous 5000 Watts
  • Surge 10000 Watts
  • 90% Efficiency
  • No Load Current (Fan Off) 0.60A 48V
  • No Load Current (Fan On) 1.08A 48V
  • Low Battery Shut Down: 40.0V
  • Low Battery Return on Power: 42.5V
  • High Battery Shut Down: 62.9V
  • High battery return on Power: 58.8V
  • Frequency Selection 50/60hz
  • Over Temperature Protection: -25°C - 79°C
  • Cooling Fan on Temperature: 40°C
  • GFCI Outlets rated at 20A per block.
  • Dimensions (inches) 23.75 x 8.88 x 6.25
  • Weight: 27lbs


PRICE
$1,289.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25.59 in
Width8.86 in
Height6.22 in
Weight31 lbs

Product Details

No Load Current(Fan Off) 0.60A 48V or (Fan On) 1.08A 48V A
Continuous Output Power5000 W
Internal Fuse ProtectionYes
Surge Watts10000 W
Manufacturers Part NumberPWRIG500048120S
Output Voltage120 VAC V
Outlet Socket Type4 Outlets, UL rated 1500W Max Each. Includes Term. Block for Full 5000W
DC Input Voltage48 VDC
BrandAIMS Power