Torx Screwdrivers
Availability
Brand
Tip Type
Length
Height
Price
Related Products
Features: Contains 3 slotted and 2 Phillips® screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Contains 2 cabinet slotted and 4 keystone slotted screwdrivers 3 component handles provide a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Features: 3 component handles provide a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion Screwdriver developed in accordance with the Scientific ERGO™ 11 Step Process Phosphate finished tip for precise accuracy Three-component handle for maximum user comfort, soft material with ridged undermolded material provides superior grip and greater force transmission Maximum comfort with minimum ...
Features: Contains 1 cabinet slotted, 4 keystone slotted and 3 Phillips® screwdrivers 3 component handles provide a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Features: Includes 5 bits: 2 slotted, #1 Phillips®, #2 Phillips®, and T-15 Torx® Ergonomically designed handle for greater user comfort and control Hi-impact plastic handle for durability and flexibility in all types of work applications Heavy-duty 3-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation Powerful magnetic shank securely holds bit in place before, during and after the job application Stainless steel shank eliminates problems of chrome chipping or rust Easy bit storage in handle Accepts all standard 1/4" hex shank bits