Qorpak® 128oz Clear Glass Standard Wide Mouth Bottle 89-400 Neck Finish, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Clear Standard Wide Mouth bottles make an ideal general purpose bottle or jar. Used for packaging & storage for everything from pharmaceuticals to food. Package Quantity of 4.
PRICE
$34.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 in |
| Width | 13-1/8 in |
| Height | 10-11/16 in |
| Weight | 10.3 |
| Size | 157 x 256mm |
Product Details
| Neck Finish | 89-400 |
| Color | Clear |
| Capacity | 3785 |
| Material | Glass |
| Package Quantity | 4 |
| Description | Standard Wide Mouth Bottle |
| Manufacturers Part Number | GLA-00883 |
| Brand | Qorpak |