Clore Jump-N-Carry 12V Jump Starter/Air Comp/Power Source - JNCAIR
Write a Review
|
Questions & Answers (0)
Product Description
The JNCAIR takes multi-function professional jump starting to a whole new level. Features our exclusive Clore PROFORMER battery technology, designed to deliver high peak amps, extended cranking power, numerous jumps per charge and a long service life. Plus, with automatic charging from a built-in charger, extra long cables and integrated Air Delivery System, the JNCAIR is as convenient as it is powerful.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/9 in |
| Width | 16-1/2 in |
| Height | 9-3/5 in |
| Weight | 28 lbs |
| Cord Length | 6 ft |
| Cord Gauge | #4 ga |
Product Details
| Type | Jump Starter/Air Compressor |
| Color | Yellow |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Description | Clore Jump-N-Carry 12V Jump Starter/Air Comp/Power Source - JNCAIR |
| Package Quantity | 1 |
| Manufacturers Part Number | JNCAIR |
| Brand | Solar |