Clore Jump-N-Carry 12V Jump Starter 2000 Peak Amps - JNC950
Write a Review
|
Questions & Answers (0)
Product Description
It's the largest 12 Volt Jump-N-Carry unit we manufacture. With 2000 Peak Amps and 925 Cranking Amps of starting power, it will spin the starters on all class 1-6 commercial trucks. Plus, its high capacity battery satisfies the most aggressive portable power demands. Convenient as it is powerful, its built-in automatic charger can provide up to 24 Hour/365 Day continuous charging.
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 14-1/2 in |
| Height | 8-1/4 in |
| Weight | 36 lbs |
| Cord Length | 4 ft |
| Cord Gauge | 2 ga |
Product Details
| Type | Jump Starter |
| Color | Red |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Description | Clore Jump-N-Carry 12V Jump Starter 2000 Peak Amps - JNC950 |
| Package Quantity | 1 |
| Manufacturers Part Number | JNC950 |
| Brand | Solar |