Clore Jump-N-Carry 12V Jump Starter 1100 Peak Amps - JNC4000
Write a Review
|
Questions & Answers (0)
Product Description
A perfect entry-level professional unit, the JNC400 combines power and ease-of-use in a durable, reliable unit. It features Clore PROFORMER battery technology, specifically designed for vehicle jump starting. With a built-in charger, convenient battery status gauge, impact resistant case and 1100 Peak Amps of starting power, it meets a wide variety of shop needs.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/5 in |
| Width | 14-1/2 in |
| Height | 5-1/2 in |
| Weight | 20.1 lbs |
| Cord Length | 2 ft |
| Cord Gauge | 2 ga |
Product Details
| Type | Jump Starter |
| Color | Red |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Description | Clore Jump-N-Carry 12V Jump Starter 1100 Peak Amps - JNC4000 |
| Package Quantity | 1 |
| Manufacturers Part Number | JNC4000 |
| Brand | Solar |