DeWalt® 12V MAX Lithium Ion Battery
|
Questions & Answers (0)
Product Description
The DCB124 12V MAX 3Ah Lithium Ion Battery provides additional run time for DEWALT 12V MAX tools, with 50% more capacity than the DCB122 2Ah battery. The DCB124 now includes the Fuel Gauge LED charge indicator, making it easy to check that your battery is ready for the job. DCB124 is compatible with all DEWALT 12V MAX tools, and includes 2-year limited warranty.
PRICE
$115.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 |
| Width | 5-3/16 in |
| Height | 2-7/16 in |
Product Details
| Type | Power Tool Battery |
| Voltage | 12 V |
| Material | Plastic |
| Color | Yellow |
| Amperage | 3 A |
| For Use With | 12V MAX Tools |
| Brand | DeWalt |