Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#12 x 3/4 #10HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 4000

#12 x 3/4 #10HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 4000

Item #: WBB406673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $635.00

$105.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

#6 x 1 #5HD Phillips Pan High Low Screw Fully Threaded 18-8 Stainless Steel - Pkg of 6000

#6 x 1 #5HD Phillips Pan High Low Screw Fully Threaded 18-8 Stainless Steel - Pkg of 6000

#4 x 5/16 #3HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#4 x 5/16 #3HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#8 x 3/4 #6HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 8000

#8 x 3/4 #6HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 8000

#4 x 1 #3HD Six Lobe Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#4 x 1 #3HD Six Lobe Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

12X3/4 #10HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 4 10 STAINLESS STEEL. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Details

  • Drive Phillips
  • Package Quantity 4000
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 1212HPP410

Weights & Dimensions

  • Head Pan ft
  • Size 12
  • Length 3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#12 x 3/4 #10HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 4000

#12 x 3/4 #10HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 4000

Item #: WBB406673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant