Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191289

MPN #: SPI03303TPK

K2® 1/3 HP Tethered Sump with Quick Connect

Product Description
The K2® 1/3 HP Submersible Sump Pump is designed for home sump applications. The pump is constructed of heavy-duty cast iron and comes with a piggyback tethered float switch for automatic or manual reliable maintenance-free operation and easy replacement. The pump can fit into a 14 inch diameter or larger sump basin.

Features:
  • Quick Connect Fitting eliminates the need for PVC primer, glue or plumber's tape
  • Lubricated ball bearings and shaft seal for long life
  • Energy-efficient, PSC oil-free motor with thermal overload protection
  • Non-clog Vortex Impeller
  • 3 Year Warranty


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/16
Width7-1/16 in
Height12-5/16 in
Cord Length10 ft
Switch Off Height6-5/16 in
Switch On Height14-5/8 in
Max Diameter Solids1/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature95 °F
Impeller MaterialReinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSPI03303TPK
Temperature of Liquid Pumped32 to 95
BrandK2
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorMulti-colored
Amperage4 A
Hertz60 Hz
Switch TypePiggyback
Voltage115 V
Gallons per Hour3800 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA, UL