Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191228

MPN #: ASP00001K

K2® Water Powered Backup

Product Description
The K2® Water Powered Backup Pump is designed as an auxiliary backup sump pump for private residences in case your primary sump pump fails or there is a power outage. It is not designed for and should not be used as a primary sump pump. It requires a connection to your municipal water line with a minimum pressure of 40 PSI. The pump can remove up to 420 gallons per hour of water at 10 feet of lift with an inlet water pressure of 40 PSI. The maximum lift of this pump is 30 feet with an inlet water pressure of 40 PSI. With a water inlet pressure of 60 PSI, the pump can remove water up to 545 gallons per hour at 10 feet of lift. The maximum lift with an inlet pressure of 60 PSI is 33.3 feet.

Features:
  • Automatic backup sump pump powered by municipal water pressure
  • Helps prevent basement flooding during a power outage
  • Compact design can be used alongside any sump pump in basins 18" or larger
  • Corrosion-resistant reinforced thermoplastic construction
  • Operates at water pressures from 40 to 80 PSI
  • 1 Year Warranty


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10 ft
Max Diameter Solids1/8 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature95 °F
TypeBattery Backup Sump Pump
ColorMulti-colored
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour702 gal/hr
Manufacturers Part NumberASP00001K
Housing MaterialReinforced Thermoplastic
Temperature of Liquid Pumped32 to 95
Base MaterialReinforced Thermoplastic
BrandK2
Solids HandlingYes

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA