Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345862

MPN #: 7100208214

3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap Lbs

Product Description
3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap LbsAN112A

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Bolt to structure for fall arrest anchor point
  • Compact 3.6" x 0.5" x 3.6" (9.1 x 1.3 x 9.1 cm) steel eyebolt anchor
  • Integral 1/2" x 1-3/8" (1.3 x 3.5 cm) mounting bolt
  • Integral eye for compact tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant plated steel
PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeSteel & Beam Anchors
Anchor MaterialSteel
ColorGray
StyleD-Ring
Install TypePermanent
MaterialZinc Plated Steel
DescriptionEyebolt Anchor Threaded
Package Quantity1
Manufacturers Part Number7100208214
Attachment TypeD-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1