Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346365

MPN #: 7100237100

3M™ Protecta® 2190072 Standing Seam Roof Anchor, Fixed, 420 Cap Lbs

Product Description
3M™ Protecta® 2190072 Standing Seam Roof Anchor, Fixed, 420 Cap Lbs2190072

3M™ Protecta® roof anchors give you versatility to get the job done. For harsh construction environments, you need roof anchorage points you can count on. They're easy to install on flat or sloped roofs and ideal for wood or metal surfaces. Built-in swiveling SRL bracket provides 360-degree mobility and accommodates 3M™ Protecta® Self-Retracting Lifelines. Compact and lightweight design features fast and easy attachment for added productivity. Durable construction stands up the tough work environments for added longevity. Portable and reusable anchors can be removed and easily re-installed in a new location for jobsite flexibility. System clamps to standing seams without special tools, providing an anchorage point for an SRL. Non-penetrating design with four seam clamps allow for quick attachment without damaging the roof. Adjustable legs with simple bolt style legs allow you to size the system to a variety of seam spacing. Fits 12, 24, 30, 32 and 36 in. spacing. Portable and Reusable. Anchor can be removed and simply reinstalled in a new location for added jobsite flexibility.
  • Installs to flat or sloped standing seam roofs. System clamps to standing seams without special tools, providing an anchorage point for an SRL.
  • Non-penetrating design with four seam clamps allows for quick attachment without damaging the roof.
  • Adjustable legs with simple bolt style allow you to size the system to a variety of seam spacing. Fits 12, 24, 30, 32 and 36 in. spacing.
  • Portable and reusable. Anchor can be removed and simply reinstalled in a new location for added jobsite flexibility.
PRICE
$519.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeRoof Anchor
Anchor MaterialSteel
ColorBlack
StyleI-Beam
Install TypeReusable
MaterialAluminum, E-Coat Steel
DescriptionStanding Seam Roof Anchor
Package Quantity1
Manufacturers Part Number7100237100
Attachment TypeSwivel D-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502