Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345854

MPN #: 7012817387

3M™ Protecta® 1341050 PRO Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1341050 PRO Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs1341050

Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) adjustable single-leg lanyard
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator
PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1-3/4 in
Weight Capacity310
Weight2 lbs
Extended Length72 in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthYes
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialPolyester Web
Manufacturers Part Number7012817387
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeLanyard
ColorRed
SeriesPro Pack
StyleSingle Leg
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionShock Absorbing Lanyard with Single Leg
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, ANSI A10.32, OSHA 1926.502