Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892873

MPN #: F13473-0000

Bel-Art Write-On™ Multi-Roll Label Tape Dispenser 134730000, Economy, Blue, 1/PK

Product Description
Write-On™ Label Tape Dispensers provide a smooth writing surface, making labeling easy and fast. When marked tape is advanced and cut off on the serrated edge, a fresh length of label tape is positioned on the writing platform. Various width and color tape rolls can be mixed together on the spindles, which easily accommodate 5 or more 12 - 19mm (1/2 - 3/4") narrow rolls or 4 - 25mm (1") wide rolls. The spindles are easily removed from the unit for loading and unloading, and can be adjusted to hold either 25 or 75mm (1 or 3") core diameter rolls. Dispenser includes three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape. Additional separating discs are available separately (F13469-0003). Molded-in pen holder wells on the dispenser help to keep writing instruments handy. Ideal for use with the full line of F13463 series Write-On™ Tapes, which are available in 6 colors and three widths; 12, 19, and 25mm (1/2, 3/4 and 1"). Economy Dispenser is designed for lighter duty use as the plastic cutting edge is molded into the housing. Includes mounting holes for secure attachment to a benchtop (screws not supplied). Can also be attached to vertical surfaces using Wall Mount adapter-F13473-0001. Includes one free roll of 1/2" White, Write-On™ Labeling Tape - a $9.00 value

PRICE
$41.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width5-5/8 in
Height4-1/8 in

Product Details

MaterialPlastic, Steel
Package Quantity1
DescriptionWrite-On™ Economy Label Tape Dispenser
ColorBlue
Manufacturers Part NumberF13473-0000
For Use WithWrite-On™ Label Tapes
BrandBel-Art

Warranty

Warranty90 days