Bel-Art Write-On Label Tape 134880100, 40 Yards x 1"W, 3" Core, Orange, 3/PK
Write a Review
|
Questions & Answers (0)
Product Description
Adheres to any clean surface, including PTFE fluoropolymer resin coated materials, and peels off without leaving a sticky residue. Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions. Consists of colored paper with rubber resin adhesive that resists moisture and most solvents. The tape will withstand a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours and can be used down to -80°C (-112°F). Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy. Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000).
Note: Sold in inner pack quantity includes 3 rolls, priced per each pack.
Note: Sold in inner pack quantity includes 3 rolls, priced per each pack.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 yd |
| Width | 1 in |
Product Details
| Core | 3" |
| Package Quantity | 3 |
| Description | Write-On Label Tape |
| Color | Orange |
| Manufacturers Part Number | F13488-0100 |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |