Beta 1370 Engineer's Hammer, 7 oz. Head, 11"L Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This lightweight 7 oz (200 g) head is a great choice when control is more important than force. Overall length is 11"; head is 3-3/4" long with a 3/4" (19mm) square face.
PRICE
$24.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 3-3/4 in |
| Height | 3/4 in |
| Weight | 0.5 |
| Head Length | 3-3/4 in |
| Handle Length | 11 |
| Head Weight | 0.44 lbs |
| Face Diameter | 3/4 in |
Product Details
| Handle Material | Hickory Wood |
| Type | Engineer's Hammer |
| Handle Type | Solid Hickory Wood |
| Material | Hickory Wood |
| Description | Engineer's Hammer |
| Manufacturers Part Number | 013700052 |
| Brand | Beta |