3M™ Protecta® Positioning and Restraint Lanyards help provide high quality compliance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. Available in various styles, lengths, lifeline materials, and hooks options to suit your specific job site needs.
Protecta® 1350150 PRO Chain Rebar Assembly, 2'L, 310 Cap Lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Lanyard Length | 2 ft |
Product Details
| Type | Positioning Lanyard Chain Rebar |
| Harness Connection Material | Zinc Plated Steel |
| Anchorage Connection | Scaffold Hook |
| Color | Silver |
| Series | 1350150 |
| Manufacturers Part Number | 7012817413 |
| Lanyard Material | Steel Chain |
| Harness Connection | Snap Hook |
| Brand | 3M Protecta |
Compliance & Certifications
| Certifications | OSHA 1910.66, OSHA 1926.502, ANSI A10.32 |