Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB2612079

MPN #: ZCA24

Supco® Mini-Split Catch-All Cleaning Bib

Product Description
Protect surrounding areas from water spray when cleaning indoor mini-split evaporator coils, ceiling cassette units or wall-mounted mini-split condenser coils with the Mini-Split Catch All™. The fully adjustable size allows it to fit all applications.

Features:
  • Protects Walls and Floors when Cleaning Coils on Indoor Units.
  • Adjustable Width from 47" x 25" for Wall Unit, to 47" x 47" for Ceiling Cassette Unit.
  • Durable Construction and Material. Use it Over & Over Again.
  • Easy Assembly and Breakdown.
  • Includes Storage and Carry Bag.


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

IncludesStorage & Carry Bag
MaterialPlastic
Package Quantity1
DescriptionMini-Split Cleaning Bib
ColorYellow
Manufacturers Part NumberZCA24
For Use WithHVAC, Mini-splits
BrandSupco