- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
- 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- 14-pc. 1/4 in. shallow drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- Socket rail
Tekton 1/4" Drive Shallow 6 Point Socket Set with Rail, 14 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 4 - 15 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | Metric(MM) |
| Number of Pieces | 14 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD90111 |
| Brand | Tekton |