Liberty Pumps 331 1/2 HP, 115V, 100FT Shutoff, 40 GPM, 20FT Cord Sump Pump
Write a Review
|
Questions & Answers (0)
Product Description
The Model 331 by Liberty is a convenient, easy to- use portable transfer pump for moving water from one location to another. Typical applications include general water transfer, pool cover drainage, filling livestock tanks and draining water heaters. The 331 delivers up to 40 lbs. of pressure and has a maximum head of 105 ft. Maximum vertical suction lift is 15 ft.
PRICE
$335.25
1
1
Expected on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 4-1/2 in |
| Height | 7 in |
| Weight | 10.5 lbs |
| Cord Length | 20 ft |
| Max Diameter Solids | 1/18 in |
| Discharge Connection Size | 3/4 in |
Product Details
| Max Fluid Temperature | 135 °F |
| Gallons per Minute | 23 gal/min |
| Float Switch | No |
| Impeller Material | Glass Reinforced Thermoplastic |
| Material | Cast Aluminum |
| Phase | 1 |
| Discharge Connection Type | Brass Garden Hose Connectors |
| Manufacturers Part Number | 331 |
| Submersible | No |
| Temperature of Liquid Pumped | 34 to 135 |
| Continuous Operation | Yes |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | Portable Transfer Pump |
| Horsepower | 1/2 HP |
| Color | Red |
| Amperage | 8 A |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 115 V |
| Gallons per Hour | 1400 gal/hr |
| Includes | 3/4 In Od Brass Garden Hose Connectors; Plastic Suction Screen |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CAS, SSPMA |