Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
XPOWER

Model # :WBB3214384

MPN #: FM-88WK

XPOWER® 14" Multipurpose Oscillating Outdoor Cooling Misting Fan with Built-In Water Pump

Product Description
Introducing the XPOWER's® FM-88WK Multipurpose Outdoor Cooling Misting Fan with Water Reservoir Tank, now with oscillation for maximum coverage and cooling for all your outdoor events and a truly unique versatile product with built-in water pump. The "WK" kit includes our WT-45 mobile water reservoir. Holds up to 45 liters/11.8 gallons of water. You no longer need a garden hose line attachment, utilize the built-in water pump with our mobile water reservoir for all your cooling needs. Truly mobile misting function and with safety in mind with our inline GFCI circuit protection. Utilize the FM-68W oscillating misting fan in your patio for outdoor parties, sporting event, pool areas, patios, picnics, and even for gardening/greenhouse. Stylish yet rugged for the outdoor, keeps you cool for your backyard activities. Disconnect the water line and utilize the extremely energy efficient 1 amps and a powerful 1700 CFM airflow for complete whole room circulation in your indoor setting.

Features:
  • Water line with built-in filter for easy maintenance operation
  • Independent water pump speed control, water pump timer, and 3 speed air speed
  • Dial in the perfect amount of mist and air speed to achieve your desired cooling effect
  • Inline GFCI Protection built-in for safety against accidental shock
  • Dual-purpose utility fan for both air circulation and Misting
  • Cooling solution that creates a comfortable outdoor environment
  • Set up in your garden and greenhouse to keep plants healthy
  • Lightweight, compact and durable polypropylene (PP) plastic housing design
  • Features a sealed motor to protect it from contaminants and water damage
  • 3 adjustable speeds with 145° tilt position and 56° oscillating feature
  • Easy carry handle and cord wrap design
  • ETL/CETL safety certified and meet OSHA safety requirements


PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth17-1/8 in
Height40-7/8 in
Weight38.4 lbs
Cord Length10 ft
Fan Diameter14 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeMisting Fan
Number of Blades4
Motor TypeSealed Motor
Mounting LocationFloor
Wattage115 W
MaterialInjection Mold Polypropylene/Roto-Mold Polyethylene
Manufacturers Part NumberFM-88WK
Indoor/OutdoorOutdoor
BrandXPOWER
RPM1000/1250/1600 rpm
TypeOutdoor Cooling Misting Fan
CFM1700 CFM
Horsepower1/8 HP
ColorBlue/Black
Amperage1 A
Hertz60 Hz
Voltage115 V
Oscillating/Non OscillatingOscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL