Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233155

MPN #: 73522416

Flextur™ Spray Can Holder, 4"W x 2-3/4"H, Black, Pack of 2

Product Description
Flextur™ Spray Can Holder offers a secure and accessible solution for storing aerosol cans or similarly sized bottles. Designed with a 2.75-inch diameter cutout, this steel holder fits most standard spray cans used in industrial, automotive, or shop environments.

Mount it directly to any Flextur™ 14-gauge metal pegboard or tool board, whether on a workstation, mobile tool board, or wall-mounted system. Use it individually or nest it alongside other holders in a shared slot to maximize your layout.

Move or reposition the holder at any time to match your workflow and keep your work area clean and efficient. American Made in Dalton, Ohio U.S.A.

Features:
  • 16-Gauge Steel Construction
  • Black Powder Coat Finish
  • Patented Design


PRICE
$74.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4-1/2 in
Height2004-02-03 00:00:00 in
Weight2 lbs

Product Details

Capacity10
FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73522416
BrandFlextur

Warranty

Warranty1