Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 240 Pints
Write a Review
|
Questions & Answers (0)
Product Description
Delivering up to 240 pints, the LGR 3500i is a top choice for drying or moisture control in large spaces – up to 17,000 cubic feet – and ideal for water damage, construction and industrial sites. Because it's an LGR or low-grain refrigerant unit, the 3500i will keep removing moisture at lower humidity levels, so areas dry faster and more thoroughly. Its command hub technology enables firmware updates using the Dri-Eaz® Command Center app, plus use WiFi for 24/7 remote monitoring, power and humidistat control. Onboard icon-based Command Hub screens also show temperature and relative humidity, error alerts, maintenance prompts and more. the LGR 2800i includes an automatic pumpout and built-in duct attachment ring. This product is made in USA (with globally sourced components). This product has a limited warranty of 1 year.
PRICE
$5,399.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23 in |
| Height | 40-1/2 in |
| Weight | 160 lbs |
| Cord Length | 25 ft |
| Drainage Hose Length | 40 ft |
Product Details
| Pints/Day Dehumidification | 240 |
| Type | Portable Industrial Dehumidifier |
| CFM | 400 CFM |
| AHAM Rated Capacity @ 80°F/60% Rh | 170 pt |
| Color | Blue |
| Amperage | 10.5 A |
| Refrigerant | R32 |
| Voltage | 115 V |
| Control | Digital App Control |
| Material | Polyethylene |
| Refrigeration | Low Grain |
| Features | Command Hub Technology, Onboard Icon-Based Command Hub Screen |
| Manufacturers Part Number | 110133 |
| Brand | Dri-Eaz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, CSA |