Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aprilaire

Model # :WBB2321253

MPN #: E130

Aprilaire® E130 Whole Home Dehumidifier, 120V, 130 Pints

Product Description
The Aprilaire® E130 Dehumidifier is perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces. The E100 removes up to 130 pints of water per day. The model E100 can also be programmed to circulate air, which evens out relative humidity levels and temperature in the treated space, eliminating variations in the environment. This product has a 5 year limited warranty.

  • Sized for homes up to 7,200 square feet
  • Built-in automatic digital control with display
  • Control mounting option is field-interchangeable from top to front
  • Top or end air discharge orientation
  • Backdraft damper at outlet
  • R32 refrigerant
  • Corrosion-resistant aluminum coils
  • 8' power cord
  • 3/4" MNPT threaded drain connection with threaded barbed fitting included
  • Leveling feet
  • PRICE
    $3,249.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-1/2 in
    Depth30 in
    Height19-3/8 in
    Weight98 lbs
    Cord Length8 ft
    Area Of Coverage7200 ft²
    Outlet Diameter10 in
    Inlet Diameter10 in

    Product Details

    Pints/Day Dehumidification130
    Continuous Drain OperationYes
    Min Temperature50 °F
    DisplayDigital
    AHAM Rated Capacity @ 80°F/60% Rh130 pt
    Number of Speeds1
    Max Temperature104 °F
    RefrigerantR32
    Digital Humidity ReadoutYes
    Manufacturers Part NumberE130
    BrandAprilaire
    TypeLarge Room Dehumidifier
    CFM310 CFM
    ColorGray
    Amperage8.3 A
    Hertz60 Hz
    Temperature Range50° - 104°F
    Voltage120 V
    ControlElectronic
    Air FilterWashable Merv 8
    FeaturesHumidistat
    Decibels50

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsETL & cETL
    Energy Star CertifiedYes