Ebac Large Area Dehumidifier w/Pump, 3680 Watt, 440V, 285 Pints
Write a Review
|
Questions & Answers (0)
Product Description
Application
The EIPL CD425-D range of units were developed to serve the demands of industry for environmental control of very large areas in addition to areas affected by severe conditions. Warehouses, factories, offices and other large scale facilities with ambient temperatures ranging from 33°F to 95°F can be cured of humidity and condensation problems efficiently and automatically without over burdening costly heating, cooling and ventilation systems. The CD425-D units can be utilized singly or in multiple units to provide protection on any scale. Ducted applications are possible where design requirements specify.
Key Design Features
Welded steel chassis with baked epoxy-coated and vinyl coatings for abrasion and corrosion resistance, An digital adjustable humidistat to control the level of dryness desired, System lamps to report the operating status of the unit, EIPL's unique "Reverse Cycle" defrosting system, for effective operation in low ambient temperatures down to 33°F, Ductability, Rugged design for harsh industrial environments.
Proven Performance
The EIPL CD425-D range of dehumidifiers are "stand alone" units that can handle the extra load encountered in the typical humid, industrial settings. Under maximum conditions, the CD425-Dwill condense and remove up to 50 gallons of water vapor per day – day after day. With "Reverse Cycle" defrosting, this workhorse can function smoothly in a cold, wet location, without the limitations of frost buildup.
The Problem
Excess humidity in your crawl space, warehouse, office, factory or shop results in corrosion, mold growth and rotting. Enormous costs are incurred every year through damage to inventory and through inflated building maintenance costs as a result of dampness. Even if your building seems dry during the day, at night when the temperature falls the humidity rises and the condensation process begins. The compact physical size, and high performance, makes the CD425-D the ideal choice.
The Dehumidifier
EIPL dehumidifiers are effective solutions to environmental control problems. The CD425-D range of units are high capacity dehumidifiers, made to operate at high efficiencies by removing moisture from the air through the refrigeration process. The fan draws the moist air through the cold evaporator coil, which cools the air below its dew point. Moisture forms on the evaporator coil and is collected in the condensate tray, which is equipped with an internal condensate pump for easy removal of collected moisture. The cooled air then passes through the hot condenser coil where it is reheated using the same energy removed during the cooling phase, plus the additional heat generated by the compressor.
The air is, therefore, discharged from the dehumidifier at a slightly higher temperature with a lower absolute humidity than that which entered. Continuous circulation of air through the dehumidifier gradually reduces the relative humidity within the area. The CD455-D allows a specific humidity level to be entered and also provides an actual display of the room humidity level. The CD425-D range of units will self regulate the drying required, and automatically switch on and off to save energy and expense by maintaining the desired level of humidity with intermittent operation.
The EIPL CD425-D range of units were developed to serve the demands of industry for environmental control of very large areas in addition to areas affected by severe conditions. Warehouses, factories, offices and other large scale facilities with ambient temperatures ranging from 33°F to 95°F can be cured of humidity and condensation problems efficiently and automatically without over burdening costly heating, cooling and ventilation systems. The CD425-D units can be utilized singly or in multiple units to provide protection on any scale. Ducted applications are possible where design requirements specify.
Key Design Features
Welded steel chassis with baked epoxy-coated and vinyl coatings for abrasion and corrosion resistance, An digital adjustable humidistat to control the level of dryness desired, System lamps to report the operating status of the unit, EIPL's unique "Reverse Cycle" defrosting system, for effective operation in low ambient temperatures down to 33°F, Ductability, Rugged design for harsh industrial environments.
Proven Performance
The EIPL CD425-D range of dehumidifiers are "stand alone" units that can handle the extra load encountered in the typical humid, industrial settings. Under maximum conditions, the CD425-Dwill condense and remove up to 50 gallons of water vapor per day – day after day. With "Reverse Cycle" defrosting, this workhorse can function smoothly in a cold, wet location, without the limitations of frost buildup.
The Problem
Excess humidity in your crawl space, warehouse, office, factory or shop results in corrosion, mold growth and rotting. Enormous costs are incurred every year through damage to inventory and through inflated building maintenance costs as a result of dampness. Even if your building seems dry during the day, at night when the temperature falls the humidity rises and the condensation process begins. The compact physical size, and high performance, makes the CD425-D the ideal choice.
The Dehumidifier
EIPL dehumidifiers are effective solutions to environmental control problems. The CD425-D range of units are high capacity dehumidifiers, made to operate at high efficiencies by removing moisture from the air through the refrigeration process. The fan draws the moist air through the cold evaporator coil, which cools the air below its dew point. Moisture forms on the evaporator coil and is collected in the condensate tray, which is equipped with an internal condensate pump for easy removal of collected moisture. The cooled air then passes through the hot condenser coil where it is reheated using the same energy removed during the cooling phase, plus the additional heat generated by the compressor.
The air is, therefore, discharged from the dehumidifier at a slightly higher temperature with a lower absolute humidity than that which entered. Continuous circulation of air through the dehumidifier gradually reduces the relative humidity within the area. The CD455-D allows a specific humidity level to be entered and also provides an actual display of the room humidity level. The CD425-D range of units will self regulate the drying required, and automatically switch on and off to save energy and expense by maintaining the desired level of humidity with intermittent operation.
PRICE
$11,419.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 19 in |
| Height | 47 in |
| Weight | 353 lbs |
| Area Of Coverage | 1410 ft² |
| Drainage Hose Length | 25 ft |
Product Details
| Pints/Day Dehumidification | 285 |
| Min Temperature | 33 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 285 pt |
| Number of Speeds | 1 |
| Max Temperature | 95 °F |
| Refrigerant | R454C |
| Compressor Type | Reciprocating |
| Wattage | 3680 W |
| Defrost Type | Reverse Cycle |
| Material | Steel |
| Manufacturers Part Number | CD425-D 460V with Pump |
| Brand | Ebac |
| Type | Industrial Dehumidifier |
| CFM | 1750 CFM |
| Color | Red |
| Amperage | 8 A |
| Hertz | 60 Hz |
| Voltage | 440 V |
| Watts High | 3680 W |
| Finish | Epoxy Powder Coating |
| Control | Humidistat |
| Description | Dehumidifier with High Capacity Pump |
| Features | Pump, Humidistat, Hose |
| Decibels | 69 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |