Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984814

MPN #: C405M-45x75

Climax Metal, 45mm Locking Assembly C405 Series, C405M-45X75, Metric, M8 X 45

Product Description
Wide, shallow taper, self-centering design for use in through-bored components with highest torque and/or bending requirements. Mounted component remains fixed axially during installation.

PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L22.441 in
Locking Screw SizeM8 X 45
Shaft Length45 in
Diagram Dimension D1.772 in
MT2,393 lbs
Dimension L1.732 in
Fax (Lbs.F)32,411 lbs
Dimension D2.953 in
Locking Screws MA30 lb-ft

Product Details

PH (PSI)21,752 psi
SeriesC405
Number of Locking Screws7
PS36,253 psi
DN5.003
MaterialClimax Metal
Manufacturers Part NumberC405M-45x75
BrandClimax Metal