Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220776

MPN #: SPT77W-01

Skil® Worm Drive Skilsaw, 7-1/4" Blade Dia., 5300 RPM, 120V, 15 Amp

Product Description
The original Worm Drive Skil®saw, often called the saw that built America, just got better. At 1 lb. lighter than its predecessor, this saw combines the power and durability you expect from Skil® with jobsite-proven, pro-focused features. On top of our legendary Worm Drive, you get the best-in-class Dual-Field™ motor, engineered specifically by Skil® for saws. You've got your hands on the next evolution of the saw famous for cutting truer and lasting longer. This model comes with a 7-1/4" blade.

Features:
  • Cut Ready™ Depth-Of-Cut System: Assists With Quick And Accurate Depth Measurement
  • Durable Steel Foot Construction: Stands Up To Jobsite Demands
  • Ideal For Forming
  • Includes: 24-Tooth SkilSaw® Carbide Blade, Multi-Function Wrench (stored in foot)


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2
Arbor Size5/8
Blade Diameter7-1/4 in

Product Details

TypeCircular Saw
RPM5300 rpm
Metal/Wood CuttingWood
Amperage15 A
No Load Speed5300 RPM
StyleCorded
Voltage120 V
DescriptionWorm Drive Skilsaw
Manufacturers Part NumberSPT77W-01
BrandSkil