Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3126780

MPN #: DCK940D2

DeWalt® 20V MAX 9-Tool Power-Tool Combo Kit w/ Soft Case Including 2 Batteries & Charger

Product Description
The DEWALT 9-tool Combo kit (DCK940D2) features a drill driver, impact driver, reciprocating saw, circular saw, oscillating tool, grinder, right angle drill, Bluetooth speaker and work light. The DCK940D2 is backed by a DEWALT 3-year limited warranty for added peace of mind.

PRICE
$1,079.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23
Width20-1/2
Height10-3/4

Product Details

Battery TypeLithium-Ion
TypeCordless
Number of Batteries2
Voltage20 V
MaterialPlastic
ColorBlack
Number of Tools9
BrandDeWalt