Features:
- Unit includes a transparent bowl
- Same features as the JDI-20COMBO
- This unit includes a transparent bowl
Weights & Dimensions
| Length | 21 |
| Width | 18 in |
| Height | 46 in |
| Wheel Diameter | 3 & 7 in |
| Wheel Size | 3 & 7 |
| Hose Diameter | 3/4 in |
| Hose Length | 8 ft |
Product Details
| Evacuation Method | Air Pressurized Evacuation |
| Capacity | 20 gal |
| Material | Steel |
| Operating Pressure | 10PSI |
| Description | Drain/Evacuator w/ Bowl |
| Funnel Size | 16 |
| Manufacturers Part Number | JDI-20COMBO-B |
| PSI | 10 psi |
| Brand | John Dow Industries |