Terrier 3 TNMH Horizontal Plate Lifting Clamp, 3300 lb. Capacity, 1-3/4"Jaw
Write a Review
|
Questions & Answers (0)
Product Description
Terrier 3 TNMH Non-Marking Horizontal Lifting Clamp is engineered for horizontal lifting and transport of plates and materials without scratching, marring, or surface damage. Ideal for stainless steel, aluminum, painted materials, glass, plastics, and composites, it features protective jaw pads, rugged welded construction, and easy handling. Used in pairs, it provides a 6,600 lb lifting capacity per pair for safe, reliable material handling.
PRICE
$912.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3300 lbs |
| Throat Depth | 5-15/16 in |
| Max Plate Thickness | 1-3/4 in |
| Bail Opening | 1-3/16 in |
| Working Load Limit | 3300 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 862830 |
| Brand | Terrier |