Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :T9ZB1033952

MPN #: 1501

Sunex Tools 1501 1500 lb. Hydraulic Wheel Dolly, Tilting Frame, Ball Bearing Casters

Product Description
Sunex® 1500 lb. Hydraulic Wheel Dolly, 1501, Tilting Frame, Ball Bearing Casters

Features:
  • For the removal, installation, and transportation of single, tandem and duplex tire and wheel combinations.
  • Hydraulically activated lift arms handle wheel assemblies up to 52 inches.
  • Frame with tilt feature aligns lift arms with spindle angle.
  • Three ball bearing mounted caster wheels provide stability and easy maneuverability.
  • Bearing mounted lift arms easily rotate vehicle rim for bolt pattern alignment
  • Lift Arm Length: 26"
  • Lift Arm Spread: 21"-25"
  • Lift Range: 0"-9 1/4"


PRICE
$1,485.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width43 in
Depth31 in
Height35 in
Lowered Height0 in
Weight170 lbs
Max Height9-1/4 in

Product Details

TypeTruck Equipment
ColorRed
Capacity1,500 Lbs
MaterialSteel
DescriptionHydraulic Wheel Dolly
Package Quantity1
Manufacturers Part Number1501
BrandSunex