AIMS Power 3000 Watt Pure Sine 24VDC Inverter with GFCI, PWRIG300024120S
Write a Review
|
Questions & Answers (0)
Product Description
When you need clean and reliable power in your coach, in a power outage, or in your off-grid home look no further than this AIMS Power pure sine wave inverter. This new and improved unit is capable of producing 3000 watts of pure sine wave power with higher quality and efficiency, and can maintain normal output even as your batteries approach lower voltage. Pure sine power is ideal for running computers, printers, cordless drill battery chargers, variable speed motors and drills, and much more. This 3000 watt model also has a direct connect AC terminal block output which can be used to harness the full power of the inverter through a single output. For convenience, there is also a dual outlet GFCI plug on the front of the inverter for quick connection of appliances under 1500 watts. This product includes a thermally controlled fan, allowing for increased efficiency and less noise.
PRICE
$749.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20.47 in |
| Width | 8.86 in |
| Height | 3.5 in |
| Weight | 16 lbs |
Product Details
| Continuous Output Power | 3000 W |
| No Load Current | Fan Off <0.45 DC Amps or Fan On <0.67 DC Amps A |
| Internal Fuse Protection | Yes |
| Surge Watts | 6000 W |
| Manufacturers Part Number | PWRIG300024120S |
| Output Voltage | 120 VAC V |
| Outlet Socket Type | 2 Outlets, UL rated 1500W Max Each. Includes Term. Block Option for Full 3000W |
| DC Input Voltage | 24 VDC |
| Brand | AIMS Power |